£139.00
Ex VAT
£166.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The Norbar® TT Torque Screwdrivers are robust, high-quality tools designed for precise torque control, ideal for professional applications. Available with display or as Production Type (P-Type) models, each screwdriver features a torque lock to prevent accidental adjustments and includes a 1/4" hexagon bit holder with a 4mm hex stem. The easy torque adjustment and unique 'slip' feature alert the user when the desired torque is reached, ensuring precision. A comfortable, durable handle enhances grip and reduces slippage, making it suitable for automotive, DIY, plumbing, engineering, and construction tasks.
Features and Benefits
• Offers easy torque adjustment for precise control
• Equipped with a torque lock to prevent unintentional adjustment
• Has a 'slip' feature that signals when the desired torque is reached
• Features a comfortable, robust handle for improved grip and reduced slippage
• Available in both Production Type (P-Type) and adjustable models (13856, 13857, and 13858) to meet varying needs
Standards
• Conforms to ISO 6789-1:2017
Notes
• Products NBD5553350N, NBD5553350Q and NBD5553350S are all Production or 'P' Type models which come without an adjustable torque scale to prevent unauthorised torque adjustment. Torque can be adjusted by the use of a torque tester such as Norbar®'s Trucheck 2.
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Norbar |
Drive Size | 1/4in. |
Drive Type | Female Hexagon |
EAN | 5060207566261 |
ECLASS Code | 21040190 |
Handle Material | Composite Plastic |
MFR Part No. | 13850 |
Overall Length | 155mm |
Torque Adjustability | Adjustable |
Torque Range | 0.3 to 1.5 Nm |
UNSPSC Code | 27111715 |
Weight Each | 240g |