£1569.00
Ex VAT
£1882.80
Inc VAT
Product Details
Product Specification
Product Documents
The ProTronic Plus® Torque Screwdriver is designed for highly accurate torque tightening of threaded fasteners, combined with an intuitive, wireless and traceable electronic torque and angle control. The flush finish buttons protect against accidental activation, giving you full control and confidence in your tool. Completed by a comfortable handle and supplied in a convenient carry case.
Features and Benefits
• Possesses a singular LCD screen with a bright backlight for optimal viewing
• Four alert modes (LCD, progressive LED, audible, tactile) ensures you are aware of when the desired torque is reached no matter the environment
• 5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm) allow you to effectively customise your tool
• Boasts advanced such as a cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations
• Torque THEN Angle mode allows you to apply an angle to a fastener directly after achieving a torque target without needing to remove the screwdriver from the application first
• Power interruption technology prevents loss of work
• Patent pending built-in calibration factor feature allows for different heads to be fitted to the tool without compromising on accuracy
• Supplied with a traceable 'Calibration Certificate' for the user's clarity
• Patent pending Torque AND angle combo mode means you can effectively keep an eye on both torque and angle simultaneously
• Bluetooth feature allows the tool to work with the specially designed app to log results
• Can have up to 50 pre-sets loaded into the tool with a lockout feature to prevent unauthorised changes to these pre-set modes
• Sequence programming and job modes allow the user to use multiple pre-sets in the desired sequence
• Exclusive 360° progressive LED ring ensures precise visual feedback
• Also includes a T-handle for bolstered comfort for when higher torque levels are required
Typical Applications
• Bicycle repair and assembly
• General assembly
• Maintenance and Repair
• Automotive
Standards
• UKAS accredited torque calibration in both clockwise and counterclockwise direction
Notes
• Accuracy of ±2% when operating between 20% to 100% of tool capacity (Clockwise and Counter Clockwise)
• Accuracy of ±6% when operating between 5% to 19% (Counter Clockwise)
Attribute | Value |
---|---|
Accuracy | ±2% ±6% |
Brand | Norbar |
Drive Size | 1/4in. |
Drive Type | Female Hexagon |
ECLASS Code | 21040190 |
MFR Part No. | 130524 |
Torque Adjustability | Adjustable |
Torque Range | 0.45 - 9 N.m |
UNSPSC Code | 27111715 |