£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
TorqueVario-S torque screwdriver set 13 piece compact set, essential for accurate and effective work. Ergonomic Soft Finish grip for comfort during repetitive tasks, light, compact, modern design. Calibrated, certified and traceable to EN 6789 with an accuracy of +/-6%. Metal box with cut-foam insert contains TorqueVario-S torque screwdriver, setter, bit holder and 10 of ¼" bits. Also compatible with Wiha's one piece torque blades for unrivalled access in tight spaces.
Contents: handle 1.0 - 5.0Nm, 1/4" hex dr. universal bit holder, torque setter screwdriver.
Screwdriver bits: Phillips: PH1, PH2, Pozidriv: PZ1, Z2,
Torx: T10, T15, T20, T25, Hex 3, 4mm.
No. of Pieces: 13
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Wiha |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 4010995268930 |
ECLASS Code | 21040190 |
Handle Material | Multi-Component |
MFR Part No. | 26893 |
Overall Length | 127mm |
Torque Adjustability | Adjustable |
Torque Range | 1 to 5 Nm |
UNSPSC Code | 27111715 |