£139.00
Ex VAT
£166.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These TT Torque Screwdrivers from Norbar® are a robust, accurate and high-quality range of tools suited for professional use. Available with a display or as a Production Type (P-Type) model, each product possesses a torque lock to prevent accidental adjustment and is supplied with a 1/4" hexagon bit holder designed using a 4mm hexagon stem.
Features and Benefits
• Easy torque adjustment
• Tool has a 'slip' feature that alerts the user as to when the desired torque has been reached
• Comfortable and robust handle that improves grip and resistance to slippage
• Both P-Type and conventional adjustable models are available to purchase (models 13856, 13857 and 13858 are all P-Type products)
Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
• Construction
Standards
• Conforms to ISO 6789-1:2017
Notes
• Products NBD5553350N, NBD5553350Q and NBD5553350S are all Production or 'P' Type models which come without an adjustable torque scale to prevent unauthorised torque adjustment. Torque can be adjusted by the use of a torque tester such as Norbar®'s Trucheck 2.
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Norbar |
Drive Size | 1/4in. |
Drive Type | female hexagon |
ECLASS Code | 21040190 |
Handle Material | Composite Plastic |
MFR Part No. | 13855 |
Overall Length | 155mm |
Torque Adjustability | Adjustable |
Torque Range | 10 to 53 Nm |
UNSPSC Code | 27111715 |
Weight Each | 240g |