noscriptQ-Torq Pre-Set Torque Driver 0.5 to 4.5 Nm 1/4in. 5558740K | Cromwell Tools

Q-Torq

Pre-Set Torque Driver 0.5 to 4.5 Nm 1/4in.

SKU:

KEN5558740K

MPN:

5558740K

£76.31

Ex VAT

£91.57

Inc VAT

OUT OF STOCK

    Product Details

    Durable, versatile and lightweight screwdrivers that can be used for assembly, maintenance and servicing in any engineering or manufacturing environment.


    Key Benefits
    • Preset Torque Screwdrivers ensure accurate process control by eliminating under and over tightening.
    • Calibration stickers can be easily applied to the purpose designed nose.
    • Increased production efficiency by reducing operator fatigue due to an ergonomic hand grip combined with a smooth tool reset action.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±6%

    Brand

    Q-Torq

    Drive Size

    1/4in.

    Drive Type

    Hexagon

    EAN

    5036140422124

    ECLASS Code

    21040190

    Handle Material

    Multi-Component

    MFR Part No.

    E450FH

    Overall Length

    140mm

    Torque Adjustability

    Pre-Set

    Torque Range

    0.5 to 4.5 Nm

    UNSPSC Code

    27111715