noscriptQ-Torq Torque Driver 0.2 to 1.5 Nm 1/4in. 065100A10310 | Cromwell Tools

Q-Torq

Torque Driver 0.2 to 1.5 Nm 1/4in.

SKU:

KEN5558600K

MPN:

065100A10310

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (29)

    Product Details

    This collection of adjustable torque wrenches ensures precise fastening, eliminating the risk of under or over-tightening, which is essential for maintaining quality control in engineering and manufacturing environments. With a 1/4" hexagon drive and repeatable accuracy of ±6%, these tools are ideal for assembly, maintenance, and servicing applications. The ergonomic grip and smooth reset action reduce operator fatigue, enhancing productivity.


    Features and Benefits
    • Repeatable Accuracy of ±6% provides Consistent, reliable performance
    • Ergonomic Grip Reduces fatigue, improving operator efficiency
    • Smooth Reset Action Enhances workflow and productivity
    • Calibration-Ready Nose Simplifies calibration tracking for quality control


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±6%

    Brand

    Q-Torq

    Drive Size

    1/4in.

    Drive Type

    Hexagon

    EAN

    5036140422056

    ECLASS Code

    21040190

    Handle Material

    Multi-Component

    MFR Part No.

    P150FH

    Overall Length

    138mm

    Torque Adjustability

    Pre-Set

    Torque Range

    0.2 to 1.5 Nm

    UNSPSC Code

    27111715