£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
The Norbar 180260 is a compact and versatile Torque Multiplyer that fits in the palm of your hand. The HandTorque HT3-1000 has been designed for use where it is necessary to provide higher torques than would otherwise be possible due to limitations of space or operator strength. Input to the multiplier is via a ratchet torque wrench set to one fifth of the desired output torque. Sold in a cardboard carton.
Notes
• If calibration is required, a UKAS accredited calibration certificate may be ordered (at extra cost).
Attribute | Value |
---|---|
Accuracy | +4%% |
Brand | Norbar |
ECLASS Code | 21040190 |
Includes | Handle & Support |
MFR Part No. | 180260 |
Multiplication Ratio | 5:1 |
Square Drive Output | 3/4in. |
Torque Range | 100 - 1000Nm |
UNSPSC Code | 27111715 |