Norbar

5:1 Torque Multiplier 130 - 1300Nm 1/2in.

SKU:

NBD5551660A

MPN:

17220

£939.00

Ex VAT

£1126.80

Inc VAT

IN STOCK (1)

    Product Details

    The 'Highwayman' torque multiplier has been designed for general purpose use where it is necessary to provide higher torque than would otherwise be possible, due to limitations on space or operator strength. Input to the multiplier is via a ratchet torque wrench (not supplied) set to one fifth of the desired output. This 5:1 torque multiplication is accurate to more than ±4%. Supplied in kit form that includes a multiplier head, cranked reaction bar, straight reaction bar, and carrying case. Model 17220 also comes complete with spare square drive lug. Robust construction ensures long life with minimal maintenance.


    Features and Benefits


    • The 5:1 gear ratio of this torque multiplier allows for the amplification of torque applied at the input end, providing significant torque output for tightening or loosening fasteners.
    • With wide torque ranges the multipliers are suitable for a broad spectrum of applications, from light-duty to heavy-duty tasks.
    • The input drive makes the product compatible with a wide range of sockets and accessories.
    • Designed for accuracy and durability, this torque multiplier is built to withstand heavy use in demanding industrial settings.


    Typical Applications
    • Automotive and Heavy Equipment Maintenance
    • Construction
    • Mining and Oil & Gas Industry
    • Manufacturing
    • Agriculture
    • Marine
    • Industrial Maintenance
    • Construction and Infrastructure


    Notes


    • If calibration is required, a UKAS accredited calibration certificate may be ordered (at extra cost).


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±4%

    Brand

    Norbar

    EAN

    5060207560115

    ECLASS Code

    21040190

    Includes

    (2) Reaction Bar Style Carry Case

    MFR Part No.

    17220

    Multiplication Ratio

    5:1

    Square Drive Input

    1/2in.

    Square Drive Output

    3/4in.

    Torque Range

    130 - 1300Nm

    UNSPSC Code

    27111715