£2249.00
Ex VAT
£2698.80
Inc VAT
Product Details
Product Specification
The Norbar HT5/25 is a precision-engineered tool designed to make light work of heavy-duty bolting applications. With a 1" square drive, this torque multiplier delivers exceptional torque multiplication capabilities, making it a great choice for professionals requiring high torque output with consistent precision.
Features and Benefits
• Built to withstand the toughest industrial environments, this torque multiplier is constructed with precision engineering, ensuring durability and reliability.
• The 1-inch square drive accommodates a wide range of standard impact sockets and accessories, providing versatility in your torque applications.
• The HT5/25 is designed to provide significant torque multiplication, allowing you to achieve high torque values with minimal effort.
• The tool features an ergonomic handle that offers a comfortable grip, reducing operator fatigue during extended use.
• The HT5/25 is equipped with a torque release system that prevents over-torquing, ensuring the safety of both the operator and the equipment.
Typical Applications
• Heavy Equipment Maintenance
• Oil and Gas Industry
• Mining
• Manufacturing and Construction
• Power Generation
Notes
• If calibration is required, a UKAS accredited calibration certificate may be ordered (at extra cost).
Attribute | Value |
---|---|
Accuracy | ±4%% |
Brand | Norbar |
ECLASS Code | 21040190 |
MFR Part No. | 16028 |
Multiplication Ratio | 27:1 |
Square Drive Input | 1/2in. |
Square Drive Output | 1in. |
Torque Range | 340.00 - 3400.00Nm |
UNSPSC Code | 27111715 |