£44.49
Ex VAT
£53.39
Inc VAT
24 Variations Available
Product Details
Product Specification
Open End Fitting
Available in sizes
3.2mm - 25mm
Attribute | Value |
---|---|
Brand | Gedore |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Fixed Head |
MFR Part No. | 12000 |
Shape | Open End |
Size | 3.2mm |
UNSPSC Code | 27111715 |