£40.99
Ex VAT
£49.19
Inc VAT
23 Variations Available
Product Details
Product Specification
Ring End Fitting
Available in sizes from 3.2mm to 25mm
Sizes 3.2mm to 5.5mm are hex-style
Sizes 6mm to 25mm are bi hexagonal style
Attribute | Value |
---|---|
Brand | Gedore |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
MFR Part No. | 012280 |
Shape | Ring End |
Size | 8mm |
UNSPSC Code | 27111715 |