£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
Product Documents
This spigot adaptor allows 22m spigot fittings to be used with 16mm spigot wrenches.
Features and Benefits
• Easily attaches to 16mm spigot wrenches
• Simple and cost effective way of converting your tooling
Typical Applications
• Automotive
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Norbar |
Compatible Spigot Size | 16mm to 22mmmm |
Drive Size | 16mm; 5/8inin. |
ECLASS Code | 21040190 |
Fitting Type | Adapter |
Head Type | Fixed Head |
MFR Part No. | 72000 |
Overall Depth | 25mm |
Overall Length | 27mm |
Overall Width | 27mm |
Shape | Square Drive |
UNSPSC Code | 27111715 |