£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
3/4" drive ratchet insert tool for torque wrenches with 22x28 mount. With push-through sqaure drive. 30 teeth. Max load rating (static) 1000Nm.
Attribute | Value |
---|---|
Brand | Stahlwille |
Compatible Spigot Size | 22x28mm |
EAN | 4018754239627 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Push-through Ratchet Head |
MFR Part No. | 735/100 |
Shape | Square Drive |
Square Drive Size | [3/4]in. |
To Suit | STH5557145F STH5557146H STH5557146V STH5557295M STH5557340X STH5557341C STH5557341G STH5557346Z STH5557347D STH5557347K |
UNSPSC Code | 27111715 |