£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
3/4" drive ratchet insert tool for torque wrenches with 14x18 mount. Fine tooth. Reversible, 60 teeth. Max load rating (static) 400Nm.
Attribute | Value |
---|---|
Brand | Stahlwille |
Compatible Spigot Size | 14x18mm |
EAN | 4018754034543 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Reversible Ratchet Head |
MFR Part No. | 735/40 |
Shape | Square Drive |
Square Drive Size | [3/4]in. |
To Suit | STH5557144C STH5557144R STH5557291M STH5557292C STH5557293E STH5557294J STH5557320N STH5557340Q STH5557346C STH5557346K STH5557346R STH5557346W STH5557353A STH5557353H |
UNSPSC Code | 27111715 |