£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
3/4" drive ratchet insert tool for torque wrenches with 14x18 mount. Fine tooth. Reversible, 60 teeth. Max load rating (static) 650Nm. Caution, using this insert tool may increase the functional length of the torque wrench, in which case an adjustment to the target torque setting may be required. Please contact STAHLWILLE for further technical support.
Attribute | Value |
---|---|
Brand | Stahlwille |
Compatible Spigot Size | 14x18mm |
EAN | 4018754208784 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Reversible Ratchet Head |
MFR Part No. | 735/40HD |
Shape | Square Drive |
Square Drive Size | [3/4]in. |
To Suit | STH5557144C STH5557144R STH5557291M STH5557292C STH5557293E STH5557294J STH5557320N STH5557340Q STH5557346C STH5557346K STH5557346R STH5557346W STH5557353A STH5557353H |
UNSPSC Code | 27111715 |