£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
3/8" drive ratchet insert tool for torque wrenches with 9x12 mount. Fine tooth. Reversible, 60 teeth. Max load rating (static) 100Nm.
Attribute | Value |
---|---|
Brand | Stahlwille |
Compatible Spigot Size | 9x12mm |
EAN | 4018754034512 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Reversible Ratchet Head |
MFR Part No. | 735/5 |
Shape | Square Drive |
Square Drive Size | [3/8]in. |
To Suit | STH5557142B STH5557142F STH5557142N STH5557142V STH5557143E STH5557289E STH5557290K STH5557310M STH5557345T STH5557345Z STH5557352K STH5557352R |
UNSPSC Code | 27111715 |