£54.49
Ex VAT
£65.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Flare End
Attribute | Value |
---|---|
Brand | Norbar |
ECLASS Code | 21040190 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 29926 |
Overall Length | 100mm |
Single or Double End | Single End |
Spanner Size | 12mm |
Type | Flare Spigot Fitting |
UNSPSC Code | 27111715 |