£63.49
Ex VAT
£76.19
Inc VAT
16 Variations Available
Product Details
Product Specification
Ring End - 16mm spigot.
Forged alloy steel.
Ends easily interchangeable.
Torque Handle calibrated to give correct torque at nut/bolt.
Attribute | Value |
---|---|
Brand | Norbar |
ECLASS Code | 21040190 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 29885 |
Overall Length | 60mm |
Single or Double End | Single End |
Spanner Size | 11mm |
Type | Ring Spigot Fitting |
UNSPSC Code | 27111715 |