£59.99
Ex VAT
£71.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Ring End
16mm Spigot
Attribute | Value |
---|---|
Brand | Norbar |
ECLASS Code | 21040190 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | 29735 |
Single or Double End | Single End |
Type | Ring Spigot Fitting |
UNSPSC Code | 27111715 |