£1129.00
Ex VAT
£1354.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The ProTronic Plus® boasts all the features available in the Norbar® ProTronic® range, plus more advanced features including a patent pending torque and angle combo mode, the ability to have 50 pre-sets programmed, secure lockout mode and sequence programming to allow the user to programme pre-sets in your desired sequence. Equipped with Bluetooth, the ProTronic Plus® is designed to work alongside a specifically created, downloadable app that allows for more intuitive control when working. Finished with an ergonomic, comfortable handle and supplied with a secure carry case.
Features and Benefits
• Dual LEDs are featured on both sides of the wrench to offer full visibility of the current torque as it progresses to the target
• All products possess a sizable LCD screen with a backlight for easy viewing
• Four alert modes (LCD, progressive LED, audible, tactile) effectively alerts the user as to when the desired torque is reached in a versatile way
• 5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm and kg·m (200 N·m and above)) to suit your preferences
• Up to 50 pre-sets can be programmed into the tool to save time when working and lockout mode can be used to prevent unauthorised changes being made to the settings
• Also boasts several advanced features such as a cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations
• Torque THEN Angle mode allows you to apply an angle to a fastener directly after achieving a torque target without needing to remove the wrench first
• Power interruption technology prevents you from losing work and settings if the wrench is interrupted
• Patent pending built-in calibration factor feature ensures varying heads can be attached and still deliver accurately
• Battery cap has a design that aims to prevent accidental loosening
• Storage case is included to protect your tool
• Works alongside a newly developed app that instantly downloads and stores torque readings from your tool when connected
Typical Applications
• Bolted assemblies
• Automotive
• Maintenance and repair work
• Engineering
• General Bicycle assembly
Standards
• UKAS accredited torque calibration in clockwise and counter-clockwise directions
Notes
• Accuracy of ±2% when operating between 20% to 100% of tool capacity (all models)
• Models 130523 and 130522 possess an accuracy of ±6% when operating between 5% to 19% (Counter Clockwise)
• All other models have an accuracy of ±4% when operating between 5% to 19% (Counter Clockwise)
Attribute | Value |
---|---|
Accuracy | ±2 ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
MFR Part No. | 130514 |
Series | ProTronic Plus |
Torque Range | 10 to 200Nm |
Torque Wrench Type | Electronic |
UNSPSC Code | 27111715 |