£149.00
Ex VAT
£178.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Square Drive 'P' Type Ratchet (Preset) with reversible ratchets are designed for the production environment or to a similar, repetitive environment where they will be set and then dedicated to a particular application only. There is no scale, as the wrench must be set against a Pro-Test or similar instrument and cannot be readily adjusted. With an accuracy of ±3%, the product can be purchased in a variety of specifications to suit your specific needs.
Features and Benefits
• The type P (Production) setting system is designed to discourage unauthorised alteration, making it more difficult for the tool to be tampered with
• Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period for easy identification as to the owner and operator of the tool
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting for your convenience
• Available in a range of specifications to suit your needs
Typical Applications
• Construction
• Engineering
• Automotive
Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
MFR Part No. | 11171 |
Overall Length | 286mm |
Series | Pro 60 |
Torque Range | 12 to 60Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Presetable Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |