£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The push-through, square drive torque wrench from Norbar® is not only a robust design but allows the wrench to be used for torque control in both the clockwise and anti clockwise directions, and allows for a wider model range of up to 400 N-m.
On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance.
Features and Benefits
• Setting system is designed to discourage unauthorised alteration
Accuracy of +/-3% of reading exceeds all international standards for torque wrenches
• Available with a high quality ratchet or as a 'Torque Handle'
• Retained square drive will not pull out of the head when the socket is removed
• Comes with plastic storage case
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Graduations | 12Nm |
Includes | Moulded Storage Box |
MFR Part No. | 13052 |
Overall Length | 299mm |
Series | Pro 60 |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Presetable Push Through Ratchet |
UNSPSC Code | 27111715 |