£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
These 'Industrial' push-through ratchets are robustly engineered for strength and durability. They also allow the wrench to be used for torque control in both the clockwise and anti-clockwise directions. These ratchets are available with models to cover from 1 to 400 N·m.
On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance
With an accuracy of +/-3% of reading, all international standards for torque wrenches are exceeded.
Soft feel handle provides excellent grip even in oily conditions.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Supplied in a moulded box for storage and protection.
Torque Handles are available covering a range of 8 to 300 N·m and can be supplied with 16mm spigot, 9 x 12mm or 14 x 18mm rectangular type (dependant on torque capacity).
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Includes | Moulded Storage Box |
MFR Part No. | 13054 |
Overall Length | 338mm |
Series | Pro 100 |
Torque Range | 20 to 100Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Presetable Push Through Ratchet |
UNSPSC Code | 27111715 |