£509.00
Ex VAT
£610.80
Inc VAT
2 Variations Available
Product Details
Product Specification
½" & ¾" Square drive torque wrenches. 2 component skydrol resistant handle. No need to "zero" after use". Quick release button and thumb lever for reversing
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Stahlwille |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 4018754180516 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Carrying Case |
MFR Part No. | 96502120 |
Overall Length | 526mm |
Series | MANOSKOP 730NR |
Torque Range | 30 to 150Nm |
Torque Wrench Type | Clicking |
UNSPSC Code | 27111715 |