£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
1/2", 3/4"and 3/8" Square Drive torque wrenches with permanently installed fine-tooth ratchet. In a sturdy plastic case (size 65 in steel case).
Deviation of indication ± 4%.
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Stahlwille |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 4018754229390 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Carrying Case |
MFR Part No. | 96503120 |
Overall Length | 513.5mm |
Series | MANOSKOP 730NR |
Torque Range | 40 to 200Nm |
Torque Wrench Type | Ratchet |
UNSPSC Code | 27111715 |