£217.00
Ex VAT
£260.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
• Adjustable torque wrench,
• 1/2" Square Drive,
• Integrated ratchet-head function,
• Bi-directional tightening,
• Black plastic handgrip,
• DIN EN ISO 6789.
Attribute | Value |
---|---|
Accuracy | +/- 4% |
Brand | Gedore |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Graduations | 1Nm |
MFR Part No. | 7601880 |
Overall Length | 575mm |
Series | TORCOFIX K |
Torque Range | 60 to 300Nm |
Torque Wrench Type | Adjustable Ratchet |
UNSPSC Code | 27111715 |