£207.00
Ex VAT
£248.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Square Drive 'P' Type Ratchet (Preset) with reversible ratchets is tailored for production and repetitive environments, where each wrench is set for a specific application. Designed without an adjustable scale, it must be calibrated using a Pro-Test or similar device, ensuring precise torque control with an accuracy of ±3%. Available in various specifications, these ratchets include a tamper-resistant type P setting system, preventing unauthorised changes. Colour-coded end seals help identify the wrench by operator, torque setting, or calibration period, simplifying tool management. Additionally, wrenches can be pre-set, marked, and certified for sealed torque settings upon request, making them ideal for construction, engineering, and automotive applications.
Features and Benefits
• Designed for repetitive tasks in production environments, offering consistent performance
• Features a non-adjustable design that requires calibration with a Pro-Test or similar device, ensuring precise torque control
• Provides accuracy within ±3%, enhancing reliability for critical applications
• Comes in various options, allowing users to choose the right specification for specific needs
• Equipped with a tamper-resistant setting system to prevent unauthorised adjustments
• Includes coloured end seals for easy identification of torque settings, calibration periods, or assigned operators
• Can be pre-set, marked, and certified upon request for production lines, offering convenience and compliance with specific torque requirements
Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Includes | Moulded Storage Box |
MFR Part No. | 13057 |
Overall Length | 662mm |
Series | Pro 300 |
Torque Range | 60 to 300Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Presetable Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |