£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
Totally Insulated Torque Wrenches.
1/2" Sq.Dr.
Torque range: 8-60Nm.
Attribute | Value |
---|---|
Accuracy | +/- 3% |
Brand | ITL Insulated Tools Ltd |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5052269017454 |
ECLASS Code | 21040190 |
MFR Part No. | 01745 |
Overall Length | 350mm |
Torque Range | 8 to 60Nm |
Torque Wrench Type | Ratchet |
UNSPSC Code | 27111715 |