£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
1/4" Hex. Drive Adjustable Reversible Precision
The Model 5 is a unique torque wrench that offers high accuracy and the
convenience of interchangeable 1/4 inch hexagon bits. (ISO 1173:1988 Form C
drive bits)
Non length-dependent wrench, remaining accurate regardless of hand position. Accuracy of ±3% exceeds normal torque wrench standards. Supplied with coloured end seals to identify the wrench on the production line to an operator, torque setting or calibration period. With calibration certificate fully traceable and suitable for ISO9000 assessment purposes.
Overall length: 170mm.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Female Hexagon |
Drive Size | 1/4in. |
EAN | 5060207560610 |
ECLASS Code | 21040190 |
Graduations | 0.1Nm |
Includes | Carrying Case |
MFR Part No. | 13001 |
Overall Length | 170mm |
Series | Model 5 |
Torque Range | 1 to 5Nm |
Torque Wrench Type | Adjustable |
UNSPSC Code | 27111715 |