noscriptNorbar 1/4in. Torque Wrench, 10 to 50lbf/ft 13002 | Cromwell Tools

Norbar

1/4in. Torque Wrench, 10 to 50lbf/ft

SKU:

NBD5551602B

MPN:

13002

£224.00

Ex VAT

£268.80

Inc VAT

OUT OF STOCK

    Product Details

    1/4" Hex. Drive Adjustable Reversible Precision
    The Model 5 is a unique torque wrench that offers high accuracy and the
    convenience of interchangeable 1/4 inch hexagon bits. (ISO 1173:1988 Form C
    drive bits)
    Non length-dependent wrench, remaining accurate regardless of hand position. Accuracy of ±3% exceeds normal torque wrench standards. Supplied with coloured end seals to identify the wrench on the production line to an operator, torque setting or calibration period. With calibration certificate fully traceable and suitable for ISO9000 assessment purposes.
    Overall length: 170mm.


    Product Specification
    Attribute
    Value

    Accuracy

    ±3%

    Brand

    Norbar

    Drive Shape

    Female Hexagon

    Drive Size

    1/4in.

    ECLASS Code

    21040190

    Includes

    Carrying Case

    MFR Part No.

    13002

    Overall Length

    170mm

    Series

    Model 5

    Torque Wrench Type

    Adjustable

    UNSPSC Code

    27111715