£989.00
Ex VAT
£1186.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
MANOSKOP®. Electromechanical angle-controlled torque wrench with interchangeable reversible ratchet insert tool.
4 measuring modes (torque, angle, torque backed up by angle, angle backed up by torque).
High-definition colour display with additional side-mounted indicator lamps.
Freely configurable menu structure.
Optionally: Li-ion battery No 7195-2 and charger No 7160.
3 function modes: cut-out, peak hold (indicating mode with peak value) and track (indicating mode with current value).
Micro USB interface.
Bayonet connection for battery compartment.
Quick Release safety lock change system for insert tools.
Angle-controlled measurement without a reference arm.
Data storage (≤2500 tightening jobs).
As many as 200 joints can be programmed in up to 25 pre-set sequences.
Different tolerance limits can be set for each joint. Acoustic and visual assessment of the joint.
Rapid, accurate setting via keypad. The automatic keypad lock prevents inadvertent changes.
Overload protection by means of acoustic and visual signals and a fail-safe system (clockwise). Automatic notification of the next calibration date, either by the number of joints or the time interval.
Units of measure: N·m, ft·lb, in·lb.
Tightening torque is automatically corrected if an extension is entered.
Immediately reusable after click release.
Clockwise and anticlockwise tightening - it may be necessary to refit the insert tool rotated through 180° for anticlockwise tightening in the cut-out mode.
Tactile "CLICK" and acoustic trigger signal.
Torque and angle are simultaneously visible.
Safe handling due to ergonomically designed handle (resistant to oils, grease, fuels, brake fluid and Skydrol).
Supplied with calibration certificates to DIN EN ISO 6789-2:2017 (torque indicating/setting) and certificate of verification of angle.
In sturdy plastic case (size 40-100 in steel case).
Supplied with SENSOMASTER Basic software, USB cable, 4 AAA/LR03 micro-batteries, 1.5 V. AAA, 1.2 V, micro NiMH rechargeable batteries can be used. Display resolution, angle 0.1°.
Deviation of indication, angle ±1%, ±1 digit.
Display resolution, torque ≤ 60 N·m: 0.01 N·m; > 60 N·m: 0.1 N·m. Deviation of indication, torque ±2%, ±1 digit.
Attribute | Value |
---|---|
Accuracy | 2% |
Brand | Stahlwille |
Drive Shape | [9*12 mm female spigot] |
Drive Size | 1/4in. |
EAN | 4018754212729 |
ECLASS Code | 21040190 |
Graduations | 0.01Nm |
Includes | Calibration certificates to DIN EN ISO 6789-2:2017 (torque indicating/clicking) and angle verification certificate. Case, SENSOMASTER software, USB cable, 4 AAA batteries |
MFR Part No. | 714R/2 |
Overall Length | 226mm |
Torque Range | 2 to 20Nm |
Torque Wrench Type | Adjustable Adjustable/Clicking/Ratchet/Reversible Adjustable/Clicking/Spigot Clicking Dial Indicating Digital Electromechanical Electronic Presetable Ratchet Reversible Spigot |
UNSPSC Code | 27111715 |