£77.49
Ex VAT
£92.99
Inc VAT
4 Variations Available
Product Details
Product Specification
With it's quick and light adjustment the entire scale can quickly be achieved and with minimal effort in approximately ten complete turns (exact number varies by model).
The comfortable, durable handle is constructed using two materials, a base material for strength overlaid with a soft feel grip for comfort and slip resistance.
The handle material and lens resist chemicals in common usage in the automotive, aviation and industrial environments.
It boasts a Micrometer Scale for simple and error free setting.
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Features and benefits
• Quick and Light Adjustment
• Comfortable, Durable Handle
• Handle material and lens resist chemicals in common usage areas
• Micrometer Scale for simple and error free setting.
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Typical applications
• Automotive
• Aviation
• Industrial environments
Attribute | Value |
---|---|
Accuracy | 3% |
Brand | Norbar |
ECLASS Code | 21040190 |
MFR Part No. | 13840 |
Overall Length | 214mm |
Torque Range | 4-20Nm |
UNSPSC Code | 27111715 |