£144.00
Ex VAT
£172.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Norbar® 16mm Spigot Torque Handles are versatile tools designed for a wide range of torque applications, ensuring precision with a factory calibration of ±3%. Ideal for use in automotive, industrial, and aviation environments, these handles are compatible with various spanner end fittings for true flexibility. They feature an ergonomic design with soft-feel grip material for enhanced user comfort and control, along with a lens and handle that resist common chemicals for long-lasting durability. A push/pull locking mechanism provides intuitive operation, while the large scale window and extended length allow for easy visibility and accurate torque settings. Additionally, the unique Timestrip® technology visually indicates when recalibration is due, making these handles a reliable choice.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
• Precision factory calibration to ±3%, featuring an enhanced mechanism that prolongs accuracy over time
• Compatible with various spanner end fittings, offering exceptional versatility for different applications
• Ergonomically redesigned handle incorporates a soft-feel, high-grip material for improved comfort and control
• Lens and handle are engineered to withstand common chemicals found in automotive, industrial, and aviation settings, ensuring durability
• Intuitive push/pull locking mechanism prevents accidental adjustments during use for seamless operation
• Large scale window and extended scale length provide excellent visibility and facilitate accurate torque adjustments
• Innovative Timestrip® technology visually signals when recalibration is necessary, ensuring optimal performance
• Offered in multiple sizes to accommodate different user preferences
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Calibration Certificate | Yes |
Drive Shape | 16mm Spigot |
EAN | 5060207564700 |
ECLASS Code | 21040190 |
Graduations | 0.5Nm |
Includes | Calibration Certificate |
MFR Part No. | 15062 |
Overall Length | 322mm |
Series | Pro 50 |
Torque Range | 10 to 50Nm |
Torque Wrench Type | Adjustable Spigot |
UNSPSC Code | 27111715 |