£579.00
Ex VAT
£694.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high-quality torque wrenches are designed for precision in adjusting the tightening torque of nuts, bolts, and screws, ensuring efficient and reliable performance. Available in various specifications, these wrenches feature a preset torque mechanism for consistent results. Their durable construction guarantees accuracy within ±4%, making them suitable for professional applications. A notable design element is the integrated 'click' sound and 'snap' feel, providing a clear indication when the desired torque level has been reached. For added convenience, each wrench is supplied in a sturdy blow-moulded box for protection, including a carry case to facilitate easy transport and storage, making them ideal for use in diverse environments.
Features and Benefits
• Makes an audible 'click' and tactile 'snap' to signal when the correct torque has been reached
• Designed using premium materials to ensure durability and longevity
• Delivers reliable accuracy of ±4% for dependable performance
• Comes in a robust blow-moulded box to safeguard the wrench
• Equipped with a preset function for consistent torque applications
Standards
• All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• Scale located within handle Nm, lbf/ft graduated
• P-Type torque wrenches require a separate tool in order to adjust the torque. This setting tool must be purchased separately. Torque setting tools can be found in our 'Torque Drivers' category
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1in. |
EAN | 5060207566445 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Carrying Case |
MFR Part No. | 120116.01 |
Overall Length | 1475mm |
Torque Range | 300 to 1000Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Breaking Handle Push Through Ratchet |
UNSPSC Code | 27111715 |