noscriptKennedy 205MM INSULATED ADUSTABLE TORQUE WRENCH 1/4"SQ/DR 5-25NM - 1000 V 5342450K | Cromwell Tools

Kennedy

205MM INSULATED ADUSTABLE TORQUE WRENCH 1/4"SQ/DR 5-25NM - 1000 V

SKU:

KEN5342450K

MPN:

5342450K

£289.00

Ex VAT

£346.80

Inc VAT

IN STOCK (4)

    Product Details

    This low height, adjustable torque wrench from Kennedy® is manufactured from high-quality materials and insulated against up to 1000 volts.


    Features and Benefits
    • Sizing information is marked on the body of the wrench for easy identification
    • Double safety dip isolates against up to 1000 volts of electricity
    • Individually tested against high voltage for reliable safety


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Accuracy

    -/+4%

    Brand

    Kennedy

    Drive Shape

    Square

    Drive Size

    1/4in.

    EAN

    5036140499676

    ECLASS Code

    21040190

    Overall Length

    205mm

    Torque Range

    5 to 25Nm

    Torque Wrench Type

    Insulated

    UNSPSC Code

    27111715