£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
Product Documents
The Norbar Model 650 Professional Torque Wrench is an upgrade to the Model 550 wrench and has the same high quality and accuracy as the Model 60 - 330 Professional wrenches.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Part number: 14037
EAN Bar Code:
NATO number:
Accuracy: +/-3%
Operates between:
130.0 - 650.0 N·m
100.0 - 480.0 lbf·ft
Technical Specification
Length: 886 mm
Square Size: 3/4"
Torque Radius: 744 mm
Weight: 4.0 Kg
Ratchet Teeth: 60
Ratchet Type: push-through
Features
Accuracy of +/-3% of reading.
Traceable calibration certificate supplied.
Non length dependent. Extension handle can be used to reduce operator effort (handle supplied as standard with Model 800, 1000 and 1500).
Positive 'click' can be heard seen and felt.
Low weight - Model 1000 just 5.8 kg.
Long scale length in N·m and lbf·ft allows error free setting.
Fine 60 tooth ratchet allows the wrench to be used in confined areas.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
EAN | 5060207564182 |
ECLASS Code | 21040190 |
Graduations | 5Nm |
Includes | Traceable Calibration Certificate |
MFR Part No. | 14037 |
Overall Length | 886mm |
Series | Pro 650 |
Torque Range | 130 to 650Nm |
Torque Wrench Type | Adjustable Clicking Push Through Ratchet |
UNSPSC Code | 27111715 |