£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
The Norbar torque wrench maintains the robustness of its counterparts, featuring a split torque signal for enhanced portability and storage convenience. Ideal for heavy-duty applications, its tough construction ensures accurate results within ±4%, even in challenging working conditions. The push-through ratchet enables two-direction torquing, and the easy-to-read scale is effectively shielded from dust, dirt, and spray. This torque wrench is a reliable and durable tool, providing precision and versatility for various torque applications.
Features and Benefits
• Robust with unmistakable torque signal now split for ease of transportation and storage
• Extremely robust with clear torque signal
• Push-through ratchet allows two-direction torquing
• Easy to read scale is shielded from dust, dirt and spray
• Can be split and packed in two parts for a smaller, easier to transport tool
• New handle - more comfortable and guides operators hand to correct position
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
EAN | 5060207566292 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Calibration Certificate Carrying Case |
MFR Part No. | 120110 |
Overall Length | 1250mm |
Torque Range | 200 to 800Nm |
Torque Wrench Type | Adjustable Breaking Handle Push Through Ratchet |
UNSPSC Code | 27111715 |