noscriptNorbar 3/4in. Torque Wrench, 300 to 1000Nm 12023 | Cromwell Tools

Norbar

3/4in. Torque Wrench, 300 to 1000Nm

SKU:

NBD5551503V

MPN:

12023

£277.00

Ex VAT

£332.40

Inc VAT

IN STOCK (1)

    Product Details

    Production 'P' Types versions are for use in a production environment where they will be set and then dedicated to a particular application.


    On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance.


    Features and benefits:
    • Robust construction gives accurate results, ±4%, even in arduous working conditions.
    • The break angle improves accuracy by reducing the possibility of over torquing.
    • This model is also available with a 1" square drive, and as an 'Adjustable' model.


    Technical Specification:
    • Length: 1385 mm
    • Square Size: 3/4"
    • Torque Radius: 1272.4 mm
    • Weight: 7.3 Kg
    • Ratchet Teeth: 36
    • Ratchet Type: push-through


    Accuracy: ±4%
    Operates between:
    200.00 - 750.00 lbf·ft
    300.00 - 1000.00 N·m


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±4%

    Brand

    Norbar

    Drive Shape

    Square

    Drive Size

    3/4in.

    ECLASS Code

    21040190

    MFR Part No.

    12023

    Overall Length

    1385mm

    Series

    5R

    Torque Range

    300 to 1000Nm

    Torque Wrench Type

    Adjustable Push Through Ratchet

    UNSPSC Code

    27111715