£689.00
Ex VAT
£826.80
Inc VAT
2 Variations Available
Product Details
Product Specification
½" & ¾" Square drive torque wrenches. 2 component skydrol resistant handle. No need to "zero" after use". Quick release button and thumb lever for reversing
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Stahlwille |
Drive Shape | Square |
Drive Size | 3/4in. |
EAN | 4018754180523 |
ECLASS Code | 21040190 |
Graduations | 20Nm |
Includes | Carrying Case |
MFR Part No. | 96502140 |
Overall Length | 657mm |
Series | MANOSKOP 730NR |
Torque Range | 60 to 300Nm |
Torque Wrench Type | Clicking |
UNSPSC Code | 27111715 |