noscriptNorbar 3/4in. Torque Wrench, 80 to 400Nm 15007 | Cromwell Tools

Norbar

3/4in. Torque Wrench, 80 to 400Nm

SKU:

NBD5551256F

MPN:

15007

£314.00

Ex VAT

£376.80

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured for professional use, these torque wrenches have been re-engineered to bolster accuracy, simplicity and product longevity. On top of the 'mushroom head', the square drive possesses a finger grip that aids you turning the nut to optimum torque. With an impressive calibration certificate to ISO 9000:2000 and a factory calibration of ±3%, this range also features an ergonomic, soft feel handle, a secure push/pull locking mechanism and a unique Timestrip® to provide a visual indication as to when the wrench is due for re-calibration. Available in varying sizes and specifications.


    Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.


    Features and Benefits
    • Factory calibrated to ±3% for optimum accuracy and the improved mechanism ensures an extended accuracy even over time
    • New design handle is ergonomic and constructed from a soft grip material for comfort when using and enhanced grip
    • Both handle and body material is resistant to all chemicals in common automotive and industrial use making it a durable product
    • Fitted with a safe and secure push/pull locking mechanism that prevents accidental adjustment when in use
    • The unique TimeStrip® gives a visual indication that the wrench is due for re-calibration to allow you to keep your tool working at an optimum level


    Typical Applications
    • Ideal for use by professionals such as plumbers, electricians, engineers, mechanics, construction workers as well as DIY enthusiasts


    Standards
    • Meets the requirements of ISO 6789-2:2017


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/- 3%

    Brand

    Norbar

    Drive Shape

    Square

    Drive Size

    3/4in.

    EAN

    5060207564311

    ECLASS Code

    21040190

    Includes

    Carry case

    MFR Part No.

    15007

    Overall Length

    686mm

    Series

    Pro 400

    Torque Range

    80 to 400Nm

    Torque Wrench Type

    Adjustable

    UNSPSC Code

    27111715