£134.00
Ex VAT
£160.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These square drive 'P' type ratchet head torque wrenches are designed for precise applications in automotive, plumbing, and construction settings, ensuring reliability and efficiency. Available in either a 1/4in. or 3/8in. square drive, these wrenches are preset to prevent unauthorised adjustments and maintain accuracy at ±3%. Each wrench features a high-quality 72-tooth reversible ratchet action for easy fastening in tight spaces and emits a distinct signal when the set torque is achieved, enhancing precision. The slimline design allows access to confined areas, making these production-type wrenches ideal for repetitive applications where consistent torque is required, thus exceeding international accuracy standards for dependable performance.
Features and Benefits
• Offered in 1/4in. and 3/8in. square drive options to accommodate different requirements
• Preset configuration safeguards against tampering and unauthorised changes
• Features a durable 72-tooth reversible ratchet action for convenient fastener handling
• Slim profile allows for easy access in tight or restricted areas
• Produces a clear auditory signal when the set torque is reached
• Suited for use in repetitive tasks where torque settings remain constant
• Maintains accuracy that surpasses international standards for trusted functionality
Standards
• BS6703: 1988
• ISO 6789-2:2017
• U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/8in. |
ECLASS Code | 21040190 |
MFR Part No. | 11089 |
Overall Length | 215mm |
Series | Slimline |
Torque Range | 1 to 20Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Fixed Head Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |