£122.49
Ex VAT
£146.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Kennedy® mechanics torque wrench is chrome plated with a polished steel head and retractable torque setting lever. "Click & Snap" action indicates when the pre-set torque level has been reached. Push through square drive connector instantly reverses the action for quick and simple operation.
Features and Benefits
• Available in a variety of sizes to suit your requirements
• Repeatable accuracy of +/- 4% for precise turning
• Manufactured from steel and chrome plated for durability and resistance to corrosion
• Easily reversed via the push through connector
• 4 easy read scales (Nm, kgf.m, lbf.in x 10, lbf.ft.) for versatility of measuring
• Supplied with factory tested calibration certificate
Typical Applications
• Construction
• Engineering
• Automotive
Standards
• ISO 6789-2:2017 & ASME B107.14M-2004
• ASME B107.14M-2004
• DIN ISO6789
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Kennedy |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 5036140468634 |
ECLASS Code | 21040190 |
Includes | Traceable Calibration Certificate |
Overall Length | 480mm |
Torque Range | 14 to 68Nm |
Torque Wrench Type | Adjustable Clicking Push Through |
UNSPSC Code | 27111715 |
Weight Each | 0.75kg |