£129.00
Ex VAT
£154.80
Inc VAT
7 Variations Available
Product Details
Product Specification
These Square Drive Torque Wrenches are designed for precise torque application in professional environments, including automotive and industrial settings. Built for durability, these wrenches feature a hard-wearing mechanism and a push-through square drive for quick direction changes. The torque build-up is easily identified by sight, touch, and sound, ensuring accurate use. A retractable torque adjuster prevents accidental changes, making it ideal for repetitive tasks. The clear, easy-to-read scale and comfortable grip enhance user-friendliness, while the micrometre scale allows precise torque settings. Meeting ISO 6789 standards with ±4% accuracy, these tools are suitable for both confined spaces and heavy-duty applications, ensuring reliable performance and ease of use.
Supplied with sturdy blow moulded plastic box and calibration certificate fully traceable to national standards and suitable for ISO9000 assessment purposes.
Features and Benefits
• Designed for accurate torque use in automotive and industrial environments
• Durable mechanism ensures the tool withstands demanding use
• Easy direction changes with the push-through square drive
• Provides visual, tactile, and audible feedback for precise torque control
• Retracting torque adjuster keeps settings stable, perfect for repeated operations
• Includes a clear, readable scale for simplified adjustments
• Ergonomic grip ensures user comfort and control
• Micrometre scale offers precise torque adjustments for different needs
• Adaptable to both tight spaces and tough applications, providing flexibility
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Expert by Facom |
Drive Shape | Square |
Drive Size | 3/8in. |
ECLASS Code | 21040190 |
Graduations | 0.5Nm |
Includes | Moulded Storage Case Traceable Calibration Certificate |
MFR Part No. | AVT100A |
Overall Length | 318mm |
Series | CLASSICTORQUE |
Torque Range | 2.5 to 11Nm |
Torque Wrench Type | Adjustable Clicking Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |