£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
SL0 Torque Wrench, the smallest in the Norbor® 'Slimline' range with a range of 4 - 20 N·m (40 - 180 lbf·in).
Features and Benefits
• Accuracy: ±3%
• Unmistakable signal allows you to instantly tell when the desired torque has been reached
• Production 'P' Type versions designed to discourage unauthorised alteration
• Torque setting can be easily altered by rotating the adjustment lever at the base of the wrench to suit your requirements
• Slimline design makes reaching into awkward areas an easy task
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
Standards
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/8in. |
ECLASS Code | 21040190 |
Graduations | 1Nm |
Includes | Calibration Certificate |
MFR Part No. | 11125 |
Overall Length | 213mm |
Series | Slimline |
Torque Range | 4 to 20Nm |
Torque Wrench Type | Adjustable Fixed Head Push Through |
UNSPSC Code | 27111715 |