£139.00
Ex VAT
£166.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a 72 tooth fine ratchet mechanism, this range of square drive adjustable ratchets and fixed head push through ratchet are designed to allow the user to easily control the torque given to your desired socket. Incorporating 'click' sound and 'snap' feel to indicate when torque setting has been reached. Featuring a knurled disc on the ratchet head to easily reverse the ratchet direction. Clear plastic handle protects the scale from accidental damage. Torque settings can be altered by rotating the adjustment lever at the base of the wrench. The fixed head version has push square drive for instant direction reversal.
Features and Benefits
• High quality 72 tooth ratchet allows use in confined spaces
• Unmistakable signal allows you to instantly tell when the desired torque has been reached
• Torque setting can be easily altered by rotating the adjustment lever at the base of the wrench to suit your requirements
• Slimline design makes reaching into awkward areas an easy task
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
Standards
• Conforms to ISO 6789-1:2017
• Conforms to BS6703: 1988
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 5060207560580 |
ECLASS Code | 21040190 |
Graduations | 1Nm |
Includes | Calibration Certificate |
MFR Part No. | 11087 |
Overall Length | 220mm |
Series | Slimline |
Torque Range | 4 to 20Nm |
Torque Wrench Type | Adjustable Ratchet |
UNSPSC Code | 27111715 |