£244.09
Ex VAT
£292.91
Inc VAT
2 Variations Available
Product Details
Product Specification
The Q-Torq SW25 Dial Indicating Torque Wrench is specifically designed for applications in inspection, quality control, research and development, production, and after-sales service. Featuring a 3/8" Square Drive, this torque wrench is well-suited for various tasks that require precise torque measurements. It is ideal for use in settings where accurate torque application is crucial, and its dial indicator provides clear readings. Please note that the socket is not included. The Q-Torq SW25 Dial Indicating Torque Wrench is a reliable tool for achieving accurate torque values in a range of professional and industrial settings.
Features and Benefits
• Lightweight aluminium handles for ease of use
• Abrasive resistant bodies allow for longer life
• Easy read dual scale allows users to observe the amount of torque applied throughout the tightening process
• Manufactured to ISO 6789-2:2017
Typical Applications
• inspection, quality control, research and development, production
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Q-Torq |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 5036140117167 |
ECLASS Code | 21040190 |
Includes | Torque Conversion Chart |
MFR Part No. | SW25 |
Overall Length | 244mm |
Series | SW25 |
Torque Range | 5 to 25Nm |
Torque Wrench Type | Dial Indicating |
UNSPSC Code | 27111715 |