£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
The 'P' Type Torque Wrenches excel in production environments, dedicated to specific tasks with precise torque control. Engineered for strength and durability, the wrenches feature a robust push-through ratchet with a coarse tooth pattern for wear resistance. The offset ratchet pawls and push-through square drive ensure narrow engagement angles and versatile torque control.
Features and Benefits
• Specifically designed for the production environment with a focus on dedicated applications, ensuring precision in torque control.
• The push-through ratchet is robustly engineered, providing strength and durability for reliable performance in industrial settings.
• The coarse tooth pattern enhances wear resistance, ensuring longevity and durability even in demanding conditions.
• The push-through square drive allows torque control in both clockwise and anti-clockwise directions, offering versatility in torque applications.
• 'P' Type wrenches can be set, marked, and certified for production line applications requiring a sealed torque setting, providing assurance in controlled manufacturing environments.
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/8in. |
ECLASS Code | 21040190 |
MFR Part No. | 13051 |
Overall Length | 291mm |
Series | Pro 60 |
Torque Range | 8 to 60Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |