£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Designed with a reversible ratchet head, this Repair Kit for 1/2" Square Drive Torque Wrench is an ideal product to have to hand. Coming in a handy storage case, it's everything you need to fix your Draper© Torque Wrench.
Features and Benefits
• Nm and lb-ft scale engraved on the barrel of the wrench to ensure compatibility
• Can set accurate torque values with the micrometer sleeve
• A great addition to your toolkit to never be unprepared
Notes
Repair kit only, Draper© Torque Wrench available separately
Attribute | Value |
---|---|
Accuracy | N/A% |
Brand | Draper |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5010559307524 |
ECLASS Code | 21040190 |
Includes | Carrying Case |
MFR Part No. | 30752 |
Overall Length | 475mm |
Torque Range | 30 to 210Nm |
Torque Wrench Type | Ratchet Reversible |
UNSPSC Code | 27111715 |