£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
The professional torque wrench offers an ideal combination of accuracy, robust construction, comfort and ease of use. The push-through ratchets on these models are robustly engineered for strength and durability. The strength and high wear resistance comes from the design of the tooth pattern while the principle of offset ratchet pawls gives a narrow engagement angle. Accuracy of ±3% of reading exceeds all international standards for torque wrenches. Every wrench is supplied with a calibration certificate to satisfy the requirements of ISO 9000-2000. Soft feel handle provides excellent grip even in oily conditions. Handle material and lens resist all chemicals in common automotive, industrial and aviation uses. Locking mechanism prevents accidental adjustment of the wrench during operation. Long scale graduated in Nm and lb/ft allows for foolproof and accurate setting, kgf/m and lbf/in scales are also available. Supplied in moulded box for storage and protection.
All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789: 1992 & U.S.A.GGG-W-00686-C (GSA-FSS).
Attribute | Value |
---|---|
Brand | Norbar |
EAN | 5060207560306 |
ECLASS Code | 21040190 |
UNSPSC Code | 27111715 |