£1059.00
Ex VAT
£1270.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
MANOSKOP 730DR. Electromechanical torque wrench with reversible ratchet insert tool. indicating and click-typemtactile and acoustic trigger signal.
QuickRelease safety lock, fast setting using convenient keypad, automatic compensation to achieve correct tightening torque even if a changed extension is entered.
Overload protection by means of acoustic and visual signals.
Automatic keypad lock prevents inadvertent changes.
Angle-controlled measurements without a reference arm using Angle Module No 7395-1.
Display also works for anticlockwise torque.
Units of measurement: N·m, ft·lb, in·lb.
Different tolerance limits can be set for each joint.
Visual red and green signals in the display confirm the status of the joint.
Additional security for presets (function mode, trigger or preset value, unit of measurement, tolerance, save, deviating extension) using PIN code.
Up to 7,500 measurements can be stored.
USB interface automatic notification of the next calibration date two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol) with calibration certificate to DIN EN ISO 6789-2:2017 in sturdy plastic case (sizes 40-100 in steel case)patent.
Supplied with two 1.5 V AA batteries. AA/LR6, 1.2 V rechargeable cells may also be used.
display deviation value ± 2%, ± 1 digit.
Attribute | Value |
---|---|
Accuracy | 2% |
Brand | Stahlwille |
Drive Shape | [14*18 mm female spigot] |
Drive Size | 3/4in. |
EAN | 4018754187638 |
ECLASS Code | 21040190 |
Includes | Calibration certificates to DIN EN ISO 6789-2:2017 (torque indicating/clicking), case, 2 AA batteries |
MFR Part No. | 730DR/65 |
Overall Length | 870mm |
Torque Range | 65 to 650Nm |
Torque Wrench Type | Adjustable Adjustable/Clicking/Ratchet/Reversible Adjustable/Clicking/Spigot Clicking Dial Indicating Digital Electromechanical Electronic Presetable Ratchet Reversible Spigot |
UNSPSC Code | 27111715 |